Menu Search

SUPERIOR ESSEX #01-028-38

SealPiC Aerial Cable 12 Pair 5000 ft

SKU: 47005201221
Manufacturer Series: 84
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Cable Type: Aerial
Jacket Type: Single Jacketed
Jacket Material: Low Density Polyethylene
Conductor Count: 12 Pair
Conductor Size - AWG: 19
Shielding: Aluminum Tape
OD - Metric: 27.0 mm
OD - Imperial: 1.050 in
Length - Metric: 1524m
Length - Imperial: 5000 ft.
Description
Outside Plant: Cable Type - Aerial; Jacket Type - Single Jacketed; Jacket Material - Low Density Polyethylene; Conductor Count - 12 Pair; Conductor Size - AWG - 19; Shielding - Aluminum Tape; OD - Metric - 27.0 mm; OD - Imperial - 1.050 in; Length - Metric - 1524m; Length - Imperial - 5000 ft; Manufacturer Series - SEALPICĀ® - 84