SUPERIOR ESSEX #20-104-42

Aerial Cable 100 Pair 13300 ft

SKU: 47005200702
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Cable Type: Aerial
Jacket Type: Single Jacketed
Jacket Material: Polyethylene
Core Type: Air Core
Conductor Count: 100 Pair
Conductor Size - AWG: 24
Shielding: Aluminum Tape
OD - Metric: 21.0 mm
OD - Imperial: 0.830 in.
Length - Metric: 4054m
Length - Imperial: 13300 ft.
Manufacturer Series: BKMA
Description
Outside Plant Data Cables: Cable Type - Aerial; Jacket Type - Single Jacketed; Jacket Material - Polyethylene, Black; Core Type - Air Core; Conductor Count - 100 Pair; Conductor Size - AWG - 24; Shielding - Aluminum Tape; OD - Metric - 21.0 mm; OD - Imperial - 0.830 in.; Length - Metric - 4054m; Length - Imperial - 13300 ft; Additional Information - Conductor Material: Copper, Insulation Material: Polyolefin; Manufacturer Series - BKMA
Additional Info: Conductor Material: Copper, Insulation Material: Polyolefin