MOHAWK #M57561

Aerial or Duct Cable 4 Pair 1000 ft

SKU: 78919500259
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Cable Type: Aerial or Duct
Category: 5e
Jacket Material: Polyethylene
Conductor Count: 4 Pair
Conductor Size - AWG: 24
Shielding: Unshielded
OD - Metric: 6.3 mm
OD - Imperial: 0.251 in
Length - Metric: 305m
Length - Imperial: 1000 ft.
Manufacturer Series: LAN-Trak
Description
Outside Plant Data Cables: Cable Type - Aerial or Duct; Category - 5e; Jacket Material - Polyethylene; Conductor Count - 4 Pair; Conductor Size - AWG - 24; Shielding - Unshielded; OD - Metric - 6.3 mm; OD - Imperial - 0.251 in; Length - Metric - 305m; Length - Imperial - 1000 ft; Manufacturer Series - LAN-Trak