GENERAL CABLE #7526684

Direct Burial or Duct Cable 25 Pair 5000 ft

SKU: 07940702982
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Cable Type: Direct Burial or Duct
Jacket Material: Polyethylene, Black
Core Type: ETPR Filled Core
Conductor Count: 25 Pair
Conductor Size - AWG: 24
Shielding: Aluminum Tape Shield - Steel
OD - Metric: 14.4 mm
OD - Imperial: 0.570 in.
Length - Metric: 1524m
Length - Imperial: 5000 ft.
Description
Outside Plant Data Cables: Cable Type - Direct Burial or Duct; Jacket Material - Polyethylene, Black; Core Type - ETPR Filled Core; Conductor Count - 25 Pair; Conductor Size - AWG - 24; Shielding - Aluminum Tape Shield - Steel; OD - Metric - 14.4 mm; OD - Imperial - 0.570 in.; Length - Metric - 1524m; Length - Imperial - 5000 ft; Additional Information - Application: Telephone Cable RDUP (RUS) PE89, Operating Temperature: -45 to 80 deg C (-49 to 176 deg F)
Additional Info: Application: Telephone Cable RDUP (RUS) PE89, Operating Temperature: -45 to 80 deg C (-49 to 176 deg F)