The site is undergoing scheduled maintenance on Apr 27. Intermittent outages may occur from 7:30am 11:00am.

Menu Search
GENERAL CABLE #7526973

Cable, Direct Burial or Duct; CAT 3; 24 AWG; 2.540 in. OD

SKU # 07940703018
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Cable Type: Direct Burial or Duct
Category: 3
Jacket Material: Low Density Polyethylene, Black
Core Type: Filled Core
Conductor Count: 1200 Pair
Conductor Size - AWG: 24
Shielding: Aluminum Tape
Outside Diameter: 2.54 in. (64.5mm)
Length - Metric: 304m
Length - Imperial: 1000 ft.