Menu Search
Outside Plant Data Cables Cable, Direct Burial or Duct; 26 AWG; 200 Pair; 0.96 in. OD
GENERAL CABLE #7525843

Cable, Direct Burial or Duct; 26 AWG; 200 Pair; 0.96 in. OD

SKU # 07940702945
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: 1 Reel of 1,000 feet
Unable to add item to cart. Please try again.
Cable Type: Direct Burial or Duct
Jacket Type: Single Jacketed
Jacket Material: Polyethylene, Black
Core Type: Compound Filled Core
Conductor Count: 200 Pair
Conductor Size - AWG: 26
Shielding: Aluminum Tape
OD - Metric: 24.3 mm
OD - Imperial: 0.96 in
Length - Metric: 1530m
Length - Imperial: 5000 ft.

Additional Info: Application: Telephone Cable