Menu Search
Outside Plant Data Cables Cable, Direct Burial or Duct; 24 AWG; 50 Pair; 0.650 in. OD
GENERAL CABLE #7525793

Cable, Direct Burial or Duct; 24 AWG; 50 Pair; 0.650 in. OD

SKU # 07940702936
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: 1 Reel of 1,000 feet
Unable to add item to cart. Please try again.
Cable Type: Direct Burial or Duct
Jacket Type: Single Jacketed
Jacket Material: Polyethylene, Black
Core Type: Compound Filled Core
Conductor Count: 50 Pair
Conductor Size - AWG: 24
Shielding: Aluminum Tape
OD - Metric: 17.0 mm
OD - Imperial: 0.650 in
Length - Metric: 1530m
Length - Imperial: 5000 ft.

Additional Info: RDUP (RUS) PE89