Menu Search
GENERAL CABLE #7526981

Cable, Direct Burial or Duct; 24 AWG; 1500 Pair; 2.730 in. OD

SKU # 07940703019
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Cable Type: Direct Burial or Duct
Jacket Material: Polyethylene, Black
Core Type: ETPR Filled Core
Conductor Count: 1500 Pair
Conductor Size - AWG: 24
Shielding: Aluminum Tape
Outside Diameter: 2.73 in. (69.3mm)
Length - Metric: 305m
Length - Imperial: 1000 ft.

Additional Info: Application: Telephone Cable RDUP (RUS) PE89, Operating Temperature: -45 to 80 deg C (-49 to 176 deg F)