Menu Search
Outlet Protective Covers Protecting Cover Red, Polycarbonate

PANDUIT #PSL-DCPLX

Protecting Cover Red, Polycarbonate

SKU #07498331997
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Cover Type: Protecting Cover
Mounting: RJ45 Plug Lock-in Device
Material: Red, Polycarbonate
Quantity: 20

Outlet Protective Covers: Cover Type - Protecting Cover; Mounting - RJ45 Plug Lock-in Device; Material - Red, Polycarbonate; Quantity - 20; Additional Information - Compatible with 10 gig Cable, Includes: (1) Black Installation/Removal Tool

Additional Info: Compatible with 10 gig Cable, Includes: (1) Black Installation/Removal Tool