Menu Search

PANDUIT #PSL-DCJB-BU

Protecting Cover Blue, Polycarbonate

SKU: 07498357801
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Cover Type: Protecting Cover
Mounting: RJ45 Jack Block-out Device
Material: Blue, Polycarbonate
Quantity: 20
Description
Outlet Protective Covers: Cover Type - Protecting Cover; Mounting - RJ45 Jack Block-out Device; Material - Blue, Polycarbonate; Quantity - 20; Additional Information - Includes: (1) Black Installation/Removal Tool, For Use with Copper Connectivity
Additional Info: Includes: (1) Black Installation/Removal Tool, For Use with Copper Connectivity