PANDUIT #PSL-DCPLR-BL

Protecting Cover Black, Polycarbonate

SKU: 07498306399
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Cover Type: Protecting Cover
Mounting: RJ45 Plug Lock-in Device
Material: Black, Polycarbonate
Quantity: 20
Description
Outlet Protective Covers: Cover Type - Protecting Cover; Mounting - RJ45 Plug Lock-in Device; Material - Black, Polycarbonate; Quantity - 20; Additional Information - Not Compatible with 10 gig Cable, Includes: (1) Black Installation/Removal Tool
Additional Info: Not Compatible with 10 gig Cable, Includes: (1) Black Installation/Removal Tool