LEGRAND - ORTRONICS #OR-20309155

Cover, Shutter, Colored Designation, Legend: Data

SKU: 66287525034
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Cover Type: Shutter Cover
Mounting: Mod Jack Connector
Label Legend: Data
Quantity: 100
Description
Outlet Protective Covers: Cover Type - Shutter Cover; Mounting - Mod Jack Connector; Label Legend - Data; Quantity - 100; Additional Information - Protects Colored Designation Shutters and Marking Jack Data, Color: Fog White
Additional Info: Protects Colored Designation Shutters and Marking Jack Data, Color: Fog White