HUBBELL #WP26

Weatherproof Device Cover 1 GFCI/Decorator Recept Aluminum Die Cast

SKU: 78358539230
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Cover Type: GFCI, Surge and Style Line Devices
Mounting: Vertical with 4 Stainless Steel Screws
Material: Cast Aluminum
Description
Cover, GFCI; Weatherproof; Cast Aluminum; Vertical Screw Mount; 4.56 x 2.84 in.
Additional Info: Weatherproof. Operating Temperature: -40°C to +85°C. Meets UL, CSA and IP44 requirements.