Menu Search

PANDUIT #CIDEI-C

Mini-ComĀ® Outlet ID Tabs Electric Ivory Data Symbol

SKU: 07498377701
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Outlet ID Tabs
Mounting: Snap-In
Legend: Data Symbol
Color: Electric Ivory
Quantity: 100
Description
Outlet Labels: Type - Outlet ID Tabs; Mounting - Snap-in; Legend - Data Symbol; Color - Electric Ivory; Quantity - 100; Additional Information - Material: Plastic; Manufacturer Series - Mini-Com
Additional Info: Material: Plastic