You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
PANDUIT #CIDGR-C

Mini-ComĀ® Data Icon, Data Symbol Legend, Green, Faceplate Mount, 100 Quantity

SKU # 07498377702
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Outlet ID Tabs
Mounting: Faceplate
Legend: Data Symbol
Color: Green
Quantity: 100

Additional Info: Snap In To Dedicated Slot in Mini-Con Modules, Surface Boxes, and Faceplates