BELDEN #AX100199

Outlet ID Tab, Faceplate Mount, DATA Legend, Yellow, For Used on MDVO-Style Modules

SKU: 61158900110
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Outlet ID Tab
Mounting: Faceplate
Legend: DATA
Color: Yellow
Description
Outlet Labels: Type - Outlet ID Tab; Mounting - Faceplate; Legend - DATA; Color - Yellow; Additional Information - Mounting Application: MDVO-Style Modules
Additional Info: Mounting Application: MDVO-Style Modules