BELDEN #AX100188

Outlet ID Tab, Faceplate Mount, Blank Legend, Yellow, For Used on MDVO-Style Modules

SKU: 61158900099
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Outlet ID Tab
Mounting: Faceplate
Legend: Blank
Color: Yellow
Outlet Labels: Type - Outlet ID Tab; Mounting - Faceplate; Legend - Blank; Color - Yellow; Additional Information - Mounting Application: MDVO-Style Modules
Additional Info: Mounting Application: MDVO-Style Modules