Menu Search
Outlet Fittings and Accessories Utility Outlet Box Cover, 4-1/4 x 2-3/8 in., 1 Gang, 1-Toggle Switch Opening

MULBERRY #41055

Utility Outlet Box Cover, 4-1/4 x 2-3/8 in., 1 Gang, 1-Toggle Switch Opening

SKU #09532741055
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Accessory Type: Outlet Box Vapor Barriers (Metallic)
Type: Utility Outlet Box Cover
Opening Type: 1-Toggle Switch
Material: Steel, Red Finish
Number of Gangs: 1
Box Height x Width - in: HxW: 4-1/4 x 2-3/8 in.

Outlet Box Vapor Barriers (Metallic): Type - Utility Outlet Box Cover; Material - Steel, Red Finish; Number of Gangs - 1; Box Height x Width - in - 4-1/4 x 2-3/8; Opening Type - 1-Toggle Switch; Additional Information - Legend EMERGENCY SWITCH

Additional Info: Legend EMERGENCY SWITCH