Menu Search
Outlet Fittings and Accessories Utility Outlet Box Cover, 4-1/4 x 2-3/8 in., 1 Gang, 1-GFCI Receptacle Opening, Steel

MULBERRY #10013

Utility Outlet Box Cover, 4-1/4 x 2-3/8 in., 1 Gang, 1-GFCI Receptacle Opening, Steel

SKU #09532710013
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Accessory Type: Outlet Box Vapor Barriers (Metallic)
Type: Utility Outlet Box Cover
Opening Type: 1-GFCI Receptacle
Material: Steel
Number of Gangs: 1
Box Height x Width - in: HxW: 4-1/4 x 2-3/8 in.

Outlet Box Vapor Barriers (Metallic): Type - Utility Outlet Box Cover; Material - Steel; Number of Gangs - 1; Box Height x Width - in - 4-1/4 x 2-3/8; Opening Type - 1-GFCI Receptacle