Menu Search
Outlet Fittings and Accessories Handy Box Gas Burner Cover, 1 Gang, 1-Toggle Switch Opening, Steel, Red Finish

MULBERRY #41024

Handy Box Gas Burner Cover, 1 Gang, 1-Toggle Switch Opening, Steel, Red Finish

SKU #09532741024
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Accessory Type: Outlet Box Vapor Barriers (Metallic)
Type: Utility Outlet Box Cover
Opening Type: 1-Toggle Switch
Material: Steel, Red Finish
Number of Gangs: 1

Outlet Box Vapor Barriers (Metallic): Type - Utility Outlet Box Cover; Material - Steel, Red Finish; Number of Gangs - 1; Opening Type - 1-Toggle Switch; Additional Information - Legend GAS BURNER EMERGENCY SWITCH

Additional Info: Legend GAS BURNER EMERGENCY SWITCH