Menu Search

LEGRAND - WIREMOLD #FIFP-SS

Surface Floor Service Surge Suppression Receptacle

SKU: 78656416030
Manufacturer Series: FIT 200
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Plate Type: Surface Floor Service
Outlet Configuration: Surge Suppression Receptacle
Material: Metal
Description
Surface Outlet Face Plates: Plate Type - Surface Floor Service; Outlet Configuration - Surge Suppression Receptacle ; Material - Metal; Additional Information - Hole Size: 2 in.; Manufacturer Series - FIT 200
Additional Info: Hole Size: 2 in.