You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
LEGRAND - WIREMOLD #DTB-2-4TKO

Surface Floor Service Blank

SKU # 78656406508 Manufacturer Series: RFB4
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Plate Type: Surface Floor Service
Outlet Configuration: Blank
Material: Steel

Surface Outlet Face Plates: Plate Type - Surface Floor Service; Outlet Configuration - Blank; Material - Steel; Additional Information - Opening Dimension: 9/16 x 3/4 in. (14.3 x 19.1mm), For Use With RFB4 and RFB4-4DB Series Recessed Floor Box Side Compartment; Manufacturer Series - RFB4

Additional Info: Opening Dimension: 9/16 x 3/4 in. (14.3 x 19.1mm), For Use With RFB4 and RFB4-4DB Series Recessed Floor Box Side Compartment