Menu Search
Outlet Fittings and Accessories Surface Floor Service (4) Duplex

LEGRAND - WIREMOLD #P10105-4DP

Surface Floor Service (4) Duplex

SKU #78656456580
Manufacturer Series: AC
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Plate Type: Surface Floor Service
Outlet Configuration: (4) Duplex
Material: Die Cast Zinc

Surface Outlet Face Plates: Plate Type - Surface Floor Service; Outlet Configuration - (4) Duplex; Material - Die Cast Zinc; Additional Information - Color: Gray, (4) Duplex KOs, Includes: AC10105-2 Box; Manufacturer Series - AC

Additional Info: Color: Gray, (4) Duplex KOs, Includes: AC10105-2 Box