Menu Search

LEGRAND - WIREMOLD #525B

Surface Floor Service (2) Grommeted Hole 1.00 in. ID

SKU: 78656401498
Manufacturer Series: 525
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Accessory Type: Surface Outlet Assemblies
Outlet Type: Surface Floor Service
Outlet Configuration: (2) Grommeted Hole 1.00 in. ID
Material: Die Cast Aluminum
Finish: Satin
LxWxH: 4.38 in.x3.12 in.x3.00 in.
Mounting: Screw On
Description
The newly redesigned 525 Series of service fittings provide a new look coupled with the same dependable service that has become a hallmark of the Walker 500 series fitting line. Built to replace the current 525 Series four-piece design delivers the flexibility of interchangeable faceplates and the durability to withstand multiple moves, adds and changes. The 525 series fittings are made from die-cast aluminum with a brushed sating finish. Each pedestal provides a single service, with multiple fittings required for two or more services.
Additional Info: Rectangular Shape