Menu Search
Outlet Fittings and Accessories Multiplex 1124L-2 Locking Nipple, Aluminum

LEGRAND - WIREMOLD #1124L-2

Multiplex 1124L-2 Locking Nipple, Aluminum

SKU #78656422187
Manufacturer Series: 525 Multiplex
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Accessory Type: Floor Outlet Box Adapters
Adapter Type: Locking Nipple
Material: Aluminum
Application: 2 in. IPS Insert x 1-1/2 in.

Nipple; Locking; Aluminum; For 2 in. IPS Insert x 1-1/2 in.