Menu Search
Outlet Fittings and Accessories Clamp, Wire, Outlet Box, Nonmetallic Cable
ALLIED MOULDED PRODUCTS #1K-100

Clamp, Wire, Outlet Box, Nonmetallic Cable

SKU # 08533988011
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Accessory Type: Outlet Box Cable Clamps (Nonmetallic)
Type: Outlet Box Cable Clamp
Material: Polyvinyl Chloride
Cable Type: Nonmetallic

Outlet Box Cable Clamps (Nonmetallic): Type - Outlet Box Cable Clamp; Cable Type - Nonmetallic ; Material - Polyvinyl Chloride; Additional Information - Color: Black, Dimensions: 1.62 in. H x 1.00 in. W x 0.12 in. D

Additional Info: Color: Black, Dimensions: 1.62 in. H x 1.00 in. W x 0.12 in. D