Menu Search
ALLIED MOULDED PRODUCTS #WIRE-CLAMP

Clamp, Wire, Outlet Box, Galvanized Steel

SKU # 08533988010
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Accessory Type: Outlet Box Cable Clamps (Nonmetallic)
Type: Outlet Box Cable Clamp
Material: Galvanized Steel

Outlet Box Cable Clamps (Nonmetallic): Type - Outlet Box Cable Clamp; Material - Galvanized Steel; Additional Information - Color: Silver, Dimensions: 1.62 in. H x 0.62 in. W x 0.5 in. D, Plated Carbon Steel Fasteners

Additional Info: Color: Silver, Dimensions: 1.62 in. H x 0.62 in. W x 0.5 in. D, Plated Carbon Steel Fasteners