Menu Search
Outlet Brackets Outlet Bracket; Steel; Low Voltage CL2; Single Gang

EATON B-LINE SERIES #BB10

Outlet Bracket; Steel; Low Voltage CL2; Single Gang

SKU #78101118150
Manufacturer Series: BB10
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Bracket Type: Cover Plate Mounting Bracket
Installation: Old Work, Folding Tabs
Application: Low Voltage Outlets, Single Gang
Material: Steel

Replaces electral box in Class 2 low voltage installations. Max. 1.25 in. drywall. For use with Decora® style cover plates.