EATON B-LINE SERIES #BB20L

Low Voltage CL 2 Outlet Bracket 2-Gang Outlet Steel

SKU: 78101190896
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Bracket Type: Low Voltage CL 2 Outlet
Installation: Old Work
Application: 2-Gang Outlet
Material: Steel
Description
Outlet Brackets: Bracket Type - Low Voltage CL 2 Outlet; Installation - Old Work, Folding Tabs; Application - 2-Gang Outlet; Material - Steel; Additional Information - Includes Screws
Additional Info: Includes Screws