ARLINGTON INDUSTRIES #LVN2

Mounting Bracket, For 2-Gang Outlet, Nonmetallic, New Work/Stud Mount Installation

SKU: 01899700275
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Bracket Type: Low Voltage CL 2 Outlet
Installation: New Work
Application: 2-Gang Outlet
Material: Nonmetallic
Manufacturer Series: LVN
Description
Outlet Brackets: Bracket Type - Low Voltage CL 2 Outlet; Installation - New Work, Stud Mount; Application - 2-Gang Outlet; Material - Nonmetallic; Additional Information - Includes Nails; Manufacturer Series - LVN
Additional Info: Includes Nails