ARLINGTON INDUSTRIES #LVS1

Mounting Bracket, For 1-Gang Outlet, Nonmetallic, New Work/Stud Mount Installation

SKU: 01899700262
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Bracket Type: Low Voltage CL 2 Outlet
Installation: New Work
Application: 1-Gang Outlet
Material: Nonmetallic
Manufacturer Series: LVS
Description
Outlet Brackets: Bracket Type - Low Voltage CL 2 Outlet; Installation - New Work, Stud Mount; Application - 1-Gang Outlet; Material - Nonmetallic; Additional Information - Includes Screws; Manufacturer Series - LVS
Additional Info: Includes Screws