Conduit Outlet Box, GUAB, Ductile Iron, 1/2 in.

SKU: 78621034438
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Conduit Outlet Box
Configuration: GUAB
Hub Size: 1/2 in.
Material: Ductile Iron
Hub Quantity: 4 Hubs
Hub Placement: (4) Sides
Hub Style: External Hubs
Shape: Round
Finish: Zinc-plated
Manufacturer Series: GUA
Outlet Boxes: Type - Conduit Outlet Box; Configuration - GUAB; Hub Size - in - 1/2 in.; Material - Ductile Iron; Hub Quantity - 4 Hubs; Hub Placement - (4) Sides; Hub Style - External Hubs; Shape - Round; Finish - Zinc Plated; Manufacturer Series - GUA