Menu Search
SIEMENS #WTB1400CU

Outlet Box, Square, Lug Mounting

SKU # 04089215318
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Tapped Cast Outlet Box
Shape: Square
Mounting Options: Lugs

Outlet Boxes: Type - Tapped Cast Outlet Box; Shape - Square; Mounting Options - Lugs; Additional Information - Rated: 400A at 240VAC

Additional Info: Rated: 400A at 240VAC