Menu Search
Outlet Boxes External Hub with Surface Cover, GAL, 1/2 in. Hub, 2 Hubs, Round, Aluminum
RED DOT #GAL-1

External Hub with Surface Cover, GAL, 1/2 in. Hub, 2 Hubs, Round, Aluminum

SKU # 04226945270 Manufacturer Series: GA
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Explosion-Proof Certified Conduit Outlet Box
Configuration: GAL
Hub Size: 1/2 in.
Material: Aluminum
Hub Quantity: 2 Hubs
Hub Placement: (2) Sides 90-Degree
Hub Style: External Hubs
Shape: Round
Cover Type: Externally Threaded, Blank
Cover Opening Dia.: 3.69"
Nominal Depth - less cover: 2.25"

Outlet Boxes: Type - Explosion-Proof Certified Conduit Outlet Box; Configuration - GAL; Hub Size - in - 1/2"; Material - Aluminum; Hub Quantity - 2 Hubs; Hub Placement - (2) Sides 90-Degree; Hub Style - External Hubs; Shape - Round; Cover Type - Externally Threaded, Blank; Cover Opening Dia. - 3.69"; Nominal Depth - less cover - 2.25"; Manufacturer Series - GA