O-Z/GEDNEY #GUAX-75CS

Explosion-Proof Certified Conduit Outlet Box, GUAX, Malleable Iron, 3/4"

SKU: 78312606148
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Explosion-Proof Certified Conduit Outlet Box
Configuration: GUAX
Hub Size: 3/4 in.
Material: Malleable Iron
Hub Quantity: 4 Hubs
Hub Placement: (4) Sides Cross
Hub Style: External Hubs
Shape: Round
Cover Type: Externally Threaded, Blank
Cover Opening Dia.: 3.00"
Nominal Depth - less cover: 2.25"
Manufacturer Series: GUA
Description
Outlet Boxes: Type - Explosion-Proof Certified Conduit Outlet Box; Configuration - GUAX; Hub Size - in - 3/4"; Material - Malleable Iron; Hub Quantity - 4 Hubs; Hub Placement - (4) Sides Cross; Hub Style - External Hubs; Shape - Round; Cover Type - Externally Threaded, Blank; Cover Opening Dia. - 3.00"; Nominal Depth - less cover - 2.25"; Additional Information - Includes: Ground Lug; Manufacturer Series - GUA
Additional Info: Includes: Ground Lug