Menu Search
Outlet Boxes Explosion-Proof Certified Conduit Outlet Box, GUAT, Aluminum, 3/4"
O-Z/GEDNEY #GUAT-75CS

Explosion-Proof Certified Conduit Outlet Box, GUAT, Aluminum, 3/4"

SKU # 78312606137 Manufacturer Series: GUA
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Explosion-Proof Certified Conduit Outlet Box
Configuration: GUAT
Hub Size: 3/4 in.
Material: Aluminum
Hub Quantity: 3 Hubs
Hub Placement: (3) Sides Tee
Hub Style: External Hubs
Shape: Round
Cover Type: Externally Threaded, Blank
Cover Opening Dia.: 3.69"
Nominal Depth - less cover: 2.25"

Additional Info: Includes: Ground Lug