O-Z/GEDNEY #GUALB-100CS

Explosion-Proof Certified Conduit Outlet Box, GUAL, Malleable Iron, 1"

SKU: 78312606113
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Explosion-Proof Certified Conduit Outlet Box
Configuration: GUAL
Hub Size: 1 in.
Material: Malleable Iron
Hub Quantity: 2 Hubs
Hub Placement: (1) Side (1) Bottom
Hub Style: External Hubs
Shape: Round
Cover Type: Externally Threaded, Blank
Cover Opening Dia.: 3.00"
Nominal Depth - less cover: 2.50"
Manufacturer Series: GUA
Description
Outlet Boxes: Type - Explosion-Proof Certified Conduit Outlet Box; Configuration - GUAL; Hub Size - in - 1"; Material - Malleable Iron; Hub Quantity - 2 Hubs; Hub Placement - (1) Side (1) Bottom; Hub Style - External Hubs; Shape - Round; Cover Type - Externally Threaded, Blank; Cover Opening Dia. - 3.00"; Nominal Depth - less cover - 2.50"; Additional Information - Includes Ground Screw/Lug; Manufacturer Series - GUA
Additional Info: Includes Ground Screw/Lug