Menu Search
O-Z/GEDNEY #GUAC-75

Explosion-Proof Certified Conduit Outlet Box, GUAC, Malleable Iron, 3/4"

SKU # 78312625701 Manufacturer Series: GUA
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Explosion-Proof Certified Conduit Outlet Box
Configuration: GUAC
Hub Size: 3/4 in.
Material: Malleable Iron
Hub Quantity: 2 Hubs
Hub Placement: (2) Sides Straight-Thru
Hub Style: External Hubs
Shape: Round
Cover Type: Externally Threaded, Blank
Cover Opening Dia.: 3.00"
Nominal Depth - less cover: 2.25"