O-Z/GEDNEY #GUAC-50

Explosion-Proof Certified Conduit Outlet Box, GUAC, Malleable Iron, 1/2"

SKU: 78312624700
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Explosion-Proof Certified Conduit Outlet Box
Configuration: GUAC
Hub Size: 1/2 in.
Material: Malleable Iron
Hub Quantity: 2 Hubs
Hub Placement: (2) Sides Straight-Thru
Hub Style: External Hubs
Shape: Round
Cover Type: Externally Threaded, Blank
Cover Opening Dia.: 3.00"
Nominal Depth - less cover: 2.00"
Manufacturer Series: GUA
Description
Outlet Boxes: Type - Explosion-Proof Certified Conduit Outlet Box; Configuration - GUAC; Hub Size - in - 1/2"; Material - Malleable Iron; Hub Quantity - 2 Hubs; Hub Placement - (2) Sides Straight-Thru; Hub Style - External Hubs; Shape - Round; Cover Type - Externally Threaded, Blank; Cover Opening Dia. - 3.00"; Nominal Depth - less cover - 2.00"; Manufacturer Series - GUA