Explosion-Proof Certified Conduit Outlet Box, Universal, Aluminum, 3/4"

SKU: 78393623008
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Explosion-Proof Certified Conduit Outlet Box
Configuration: Universal
Hub Size: 3/4 in.
Material: Aluminum
Hub Quantity: 5 Hubs
Hub Placement: (4) Sides Cross (1) Bottom
Hub Style: External Hubs
Shape: Round
Plugs: 3 Plugs
Cover Type: Externally Threaded, Blank
Manufacturer Series: GRR
Outlet Boxes: Type - Explosion-Proof Certified Conduit Outlet Box; Configuration - Universal; Hub Size - in - 3/4"; Material - Aluminum; Hub Quantity - 5 Hubs; Hub Placement - (4) Sides Cross (1) Bottom; Hub Style - External Hubs; Shape - Round; Plugs - 3 Plugs; Cover Type - Externally Threaded, Blank; Manufacturer Series - GRR