Menu Search

KILLARK #GECTT-3

Explosion-Proof Certified Conduit Outlet Box, GECT, Aluminum, 1"

SKU: 78393621013
Manufacturer Series: GE
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Explosion-Proof Certified Conduit Outlet Box
Configuration: GECT
Hub Size: 1 in.
Material: Aluminum
Hub Quantity: 3 Hubs
Hub Placement: (3) Sides Tee
Hub Style: External Hubs
Shape: Round
Cover Type: Internally Threaded, Blank
Cover Opening Dia.: 2.69"
Nominal Depth - less cover: 2.75"
Description
Outlet Boxes: Type - Explosion-Proof Certified Conduit Outlet Box; Configuration - GECT; Hub Size - in - 1"; Material - Aluminum; Hub Quantity - 3 Hubs; Hub Placement - (3) Sides Tee; Hub Style - External Hubs; Shape - Round; Cover Type - Internally Threaded, Blank; Cover Opening Dia. - 2.69"; Nominal Depth - less cover - 2.75"; Manufacturer Series - GE