Explosion-Proof Certified Conduit Outlet Box, GECCT, Aluminum, 3/4"

SKU: 78393621124
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Explosion-Proof Certified Conduit Outlet Box
Configuration: GECCT
Hub Size: 3/4 in.
Material: Aluminum
Hub Quantity: 3 Hubs
Hub Placement: (2) Sides Straight-Thru (1) Bottom
Hub Style: External Hubs
Shape: Round
Cover Type: Internally Threaded, Blank
Cover Opening Dia.: 2.06"
Nominal Depth - less cover: 2.31"
Manufacturer Series: GE
Outlet Boxes: Type - Explosion-Proof Certified Conduit Outlet Box; Configuration - GECCT; Hub Size - in - 3/4"; Material - Aluminum; Hub Quantity - 3 Hubs; Hub Placement - (2) Sides Straight-Thru (1) Bottom; Hub Style - External Hubs; Shape - Round; Cover Type - Internally Threaded, Blank; Cover Opening Dia. - 2.06"; Nominal Depth - less cover - 2.31"; Manufacturer Series - GE