Menu Search
Outlet Boxes Blank Cast Outlet Box, Aluminum, 1 in.

KILLARK #GRSS-3

Blank Cast Outlet Box, Aluminum, 1 in.

SKU #78393623014
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Blank Cast Outlet Box
Hub Size: 1 in.
Material: Aluminum
Hub Quantity: 7 Hubs
Hub Placement: (2) Top (2) Bottom (2) Side (1) Back
Hub Style: Internal Hubs
Shape: Square
Plugs: 4
Cover Type: Blank
Cover Opening Dia.: 3.12 in.
Finish: Powder Coated
Depth Inside: 2-3/8 in.
Depth Overall: 3-1/2 in.