You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
FLUKE #4655

Pomona Shielded Box, Rectangular, Die Cast Aluminum Alloy

SKU # 09596917439
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Shielded Box
Material: Die-cast Aluminum Alloy
Shape: Rectangle
Mounting Options: Screw
Finish: Blue Enamel Paint
Depth Overall: 1.06 in.