Menu Search

ECN/KORNS #PRGUAX14

Explosion-Proof Certified Conduit Outlet Box, GUAX, Iron Alloy, PVC Coated, 1/2"

SKU: 78401120626
Manufacturer Series: REDH2OT GUA
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Explosion-Proof Certified Conduit Outlet Box
Configuration: GUAX
Hub Size: 1/2 in.
Material: Iron Alloy, PVC Coated
Hub Quantity: 4 Hubs
Hub Placement: (4) Sides Cross
Hub Style: External Hubs
Shape: Round
Cover Type: Externally Threaded, Blank
Cover Opening Dia.: 2.00"
Nominal Depth - less cover: 2.29"
Description
Outlet Boxes: Type - Explosion-Proof Certified Conduit Outlet Box; Configuration - GUAX; Hub Size - in - 1/2"; Material - Iron Alloy, PVC Coated; Hub Quantity - 4 Hubs; Hub Placement - (4) Sides Cross; Hub Style - External Hubs; Shape - Round; Cover Type - Externally Threaded, Blank; Cover Opening Dia. - 2.00"; Nominal Depth - less cover - 2.29"; Manufacturer Series - REDH2OT GUA