Menu Search
Outlet Boxes Explosion-Proof Certified Conduit Outlet Box, GUAX, Iron Alloy, PVC Coated, 1-1/4"
ECN/KORNS #PRGUAX47

Explosion-Proof Certified Conduit Outlet Box, GUAX, Iron Alloy, PVC Coated, 1-1/4"

SKU # 78401120631 Manufacturer Series: REDH2OT GUA
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Explosion-Proof Certified Conduit Outlet Box
Configuration: GUAX
Hub Size: 1-1/4 in.
Material: Iron Alloy, PVC Coated
Hub Quantity: 4 Hubs
Hub Placement: (4) Sides Cross
Hub Style: External Hubs
Shape: Round
Cover Type: Externally Threaded, Blank
Cover Opening Dia.: 3.63"
Nominal Depth - less cover: 2.73"