Menu Search

ECN/KORNS #PRGUAC36

Explosion-Proof Certified Conduit Outlet Box, GUAC, Iron Alloy, PVC Coated, 1"

SKU: 78401120586
Manufacturer Series: REDH2OT GUA
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Explosion-Proof Certified Conduit Outlet Box
Configuration: GUAC
Hub Size: 1 in.
Material: Iron Alloy, PVC Coated
Hub Quantity: 2 Hubs
Hub Placement: (2) Sides Straight-Thru
Hub Style: External Hubs
Shape: Round
Cover Type: Externally Threaded, Blank
Cover Opening Dia.: 3.00"
Nominal Depth - less cover: 2.35"
Description
Outlet Boxes: Type - Explosion-Proof Certified Conduit Outlet Box; Configuration - GUAC; Hub Size - in - 1"; Material - Iron Alloy, PVC Coated; Hub Quantity - 2 Hubs; Hub Placement - (2) Sides Straight-Thru; Hub Style - External Hubs; Shape - Round; Cover Type - Externally Threaded, Blank; Cover Opening Dia. - 3.00"; Nominal Depth - less cover - 2.35"; Manufacturer Series - REDH2OT GUA