Menu Search
Outlet Boxes Explosion-Proof Certified Conduit Outlet Box, GUAB, Iron Alloy, PVC Coated, 3/4"
ECN/KORNS #PRGUAB26

Explosion-Proof Certified Conduit Outlet Box, GUAB, Iron Alloy, PVC Coated, 3/4"

SKU # 78401120577 Manufacturer Series: REDH2OT GUA
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Explosion-Proof Certified Conduit Outlet Box
Configuration: GUAB
Hub Size: 3/4 in.
Material: Iron Alloy, PVC Coated
Hub Quantity: 2 Hubs
Hub Placement: (1) Side (1) Bottom
Hub Style: External Hubs
Shape: Round
Cover Type: Externally Threaded, Blank
Cover Opening Dia.: 3.00"
Nominal Depth - less cover: 2.04"