Menu Search

EATON CROUSE-HINDS SERIES #VXF20

Tapped Cast Outlet Box, Aluminium, 3/4

SKU: 78227470290
Manufacturer Series: VXF
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Tapped Cast Outlet Box
Hub Size: 3/4 in.
Material: Aluminium
Hub Quantity: 4
Hub Placement: (4) Sides
Shape: Round
Plugs: 3
Cover Type: Not Included
Cover Opening Dia.: 4
Mounting Options: Lugs
Finish: Epoxy Enamel
Depth Inside: 1-7/16 in.
Depth Overall: 1-7/8 in.
Description
Outlet Boxes: Type - Tapped Cast Outlet Box; Hub Size - in - 3/4; Material - Aluminium; Hub Quantity - 4; Hub Placement - (4) Sides; Shape - Round; Plugs - 3; Cover Type - Not Included; Cover Opening Dia. - 4; Mounting Options - Lugs; Overall Depth - in - 1-7/8; Finish - Epoxy Enamel; Inside Depth - in - 1-7/16; Manufacturer Series - VXF