Menu Search
Outlet Boxes Tapped Cast Outlet Box, Aluminium, 3/4
EATON CROUSE-HINDS SERIES #GRF229

Tapped Cast Outlet Box, Aluminium, 3/4

SKU # 78227412668 Manufacturer Series: GRFX
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Tapped Cast Outlet Box
Hub Size: 3/4 in.
Material: Aluminium
Hub Quantity: 4
Hub Placement: (4) Sides
Shape: Round
Plugs: 3
Cover Type: Not Included
Cover Opening Dia.: 4
Mounting Options: Lugs
Finish: Aluminum Acrylic Paint
Depth Inside: 2-1/16 in.